1/2"-6 x 6' Plain Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1815527| Mfr #: 533700G

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1815527 Mfr #: 533700G
Item: Threaded RodFastener Thread Direction: Right Hand
Basic Material: SteelFastener Finish: Plain
Application: Concrete FormsMaterial Grade: Low Carbon
Dia./Thread Size: 1/2"-6System of Measurement: Inch
Rockwell Hardness: Not RatedTensile Strength: 9000 lb.
Yield Strength (PSI): 110, 000Overall Length: 6 ft.
Color: GrayCountry of Origin (subject to change): Multiple

Product Description

Threaded Rod, Steel, Plain Finish, Thread Size 1/2-6, Overall Length 6 ft., Right Hand Thread Direction, Thread Type Coil, Gray, Yield Strength (PSI) 110,000, Tensile Strength 9000 lbs., For Use With Coil Nuts, Application Concrete Forms

Product Reviews

Save 15%. Sign up for Z-mail.