KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-4-1/2 x 6' Plain Steel Threaded Rod

VALUE BRAND| Zoro #: G1052676| Mfr #: 533710G

$85.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Coil
Color: Gray
Overall Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052676 Mfr #: 533710G
Fastener Thread Type: CoilColor: Gray
Overall Length: 6 ft.Dia./Thread Size: 3/4"-4-1/2
Basic Material: SteelFastener Finish: Plain
Material Grade: Low CarbonRockwell Hardness: Not Rated
Fastener Thread Direction: Right HandItem: Threaded Rod
For Use With: Coil NutsApplication: Concrete Forms
Tensile Strength: 18,000 lb.Yield Strength (PSI): 110,000
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Threaded Rod, Steel, Plain Finish, Thread Size 3/4-4 1/2, Overall Length 6 ft., Right Hand Thread Direction, Thread Type Coil, Gray, Yield Strength (PSI) 110,000, Tensile Strength 18,000 lbs., For Use With Coil Nuts, Application Concrete Forms

Reviews