3/4"-10 x 4' Plain Vinyl Ester Threaded Rod

VALUE BRAND| Zoro #: G1703712| Mfr #: 874310

$34.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Color: Light Gray
Overall Length: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703712 Mfr #: 874310
Fastener Thread Type: UNC (Coarse)Color: Light Gray
Overall Length: 4 ft.Dia./Thread Size: 3/4"-10
Basic Material: Vinyl EsterFastener Finish: Plain
Material Grade: Not GradedFastener Thread Direction: Right Hand
Item: Threaded RodFor Use With: Fiberglass Nuts
Application: General PurposeTensile Strength: -
System of Measurement: InchTemp. Range (F): -100 to 180
Country of Origin (subject to change): United States

Description

Threaded Rod, Vinyl Ester (VEFR), Thread Size 3/4-10, Overall Length 4 Ft, Thread Direction Right Hand, Thread Type UNC, Color Light Gray, Temp. Range -100 to 180 F, For Use With Fiberglass Nuts, General Purpose

Reviews