KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4"-8 x 5-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G2039773| Mfr #: 2AE10

$28.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1-1/4"-8
Overall Length: 5-1/2"
Class: 2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039773 Mfr #: 2AE10
Thread Size: 1-1/4"-8Overall Length: 5-1/2"
Class: 2AThread Type: 8-UN
Finish: PlainGrade: B7
Meets/Exceeds: ASTM A193Temp. Range (F): 1100
Rockwell Hardness: C35Item: Fully Threaded Stud
Package Quantity: 4Min. Tensile Strength (PSI): 125,000
Material: Alloy steelThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/4-8, Overall Length 5-1/2 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Package Quantity 4

Reviews