KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4"-8 x 5-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G0772274| Mfr #: 2AV69

$69.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: (8) 2H Hex Nuts
Thread Size: 1-1/4"-8
Overall Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772274 Mfr #: 2AV69
Includes: (8) 2H Hex NutsThread Size: 1-1/4"-8
Overall Length: 5-1/2"Class: 2A
Thread Type: 8-UNFinish: Plain
Grade: B7Meets/Exceeds: ASTM A193
Temp. Range (F): 1100Rockwell Hardness: C35
Item: Fully Threaded StudPackage Quantity: 4
Min. Tensile Strength (PSI): 125,000Material: Alloy steel
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Fully Threaded Stud, Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/4-8, Overall Length 5-1/2 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews