1-1/4"-8 x 5-3/4" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G2423014| Mfr #: 2AE12

$28.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423014 Mfr #: 2AE12
Meets/Exceeds: ASTM A193Rockwell Hardness: C35
Finish: PlainThread Type: 8-UN
Thread Direction: Right HandMaterial: Alloy steel
Temp. Range (F): 1100Item: Fully Threaded Stud
Grade: B7Min. Tensile Strength (PSI): 125, 000
Class: 2AOverall Length: 5-3/4"
Thread Size: 1-1/4"-8Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/4-8, Overall Length 5-3/4 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.