THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/4"-8 x 5" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1086005| Mfr #: 2AV63

$51.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 4
Rockwell Hardness: C35
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086005 Mfr #: 2AV63
Package Quantity: 4Rockwell Hardness: C35
Finish: PlainOverall Length: 5"
Grade: B7Thread Size: 1-1/4"-8
Meets/Exceeds: ASTM A193Thread Type: 8-UN
Min. Tensile Strength (PSI): 125,000Material: Alloy steel
Thread Direction: Right HandIncludes: (8) 2H Hex Nuts
Class: 2ATemp. Range (F): 1100
Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/4-8, Overall Length 5 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews