Threaded Stud, B7, Plain, 1-1/4-8x6-1/4, PK4

VALUE BRAND| Zoro #: G0878866| Mfr #: 2AV77

$63.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878866 Mfr #: 2AV77
Finish: PlainThread Type: 8-UN
Thread Direction: Right HandMaterial: Alloy Steel
Item: Fully Threaded StudGrade: B7
Min. Tensile Strength (PSI): 125, 000Class: 2A
Includes: (8) 2H Hex NutsRockwell Hardness: C35
Meets/Exceeds: ASTM A193Overall Length: 6-1/4"
Thread Size: 1-1/4"-8Temp. Range (F): 1100
Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/4-8, Overall Length 6-1/4 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.