THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/4"-8 x 6-3/4" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G0507254| Mfr #: 2AE20

$35.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 4
Rockwell Hardness: C35
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507254 Mfr #: 2AE20
Package Quantity: 4Rockwell Hardness: C35
Finish: PlainOverall Length: 6-3/4"
Grade: B7Thread Size: 1-1/4"-8
Meets/Exceeds: ASTM A193Thread Type: 8-UN
Min. Tensile Strength (PSI): 125,000Material: Alloy steel
Thread Direction: Right HandClass: 2A
Temp. Range (F): 1100Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/4-8, Overall Length 6-3/4 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Package Quantity 4

Reviews