Threaded Stud, B7, Plain, 1-1/8-8x6-1/2, PK4

VALUE BRAND| Zoro #: G2018563| Mfr #: 2AB82

$31.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018563 Mfr #: 2AB82
Meets/Exceeds: ASTM A193Rockwell Hardness: C35
Finish: PlainThread Type: 8-UN
Thread Direction: Right HandMaterial: Alloy Steel
Temp. Range (F): 1100Item: Fully Threaded Stud
Grade: B7Min. Tensile Strength (PSI): 125, 000
Class: 2AOverall Length: 6-1/2"
Thread Size: 1-1/8"-8Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/8-8, Overall Length 6-1/2 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125, 000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Package Quantity 4

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.