BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/8"-8 x 6-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G0717026| Mfr #: 2AV40

$47.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: 8-UN
Thread Direction: Right Hand
Class: 2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717026 Mfr #: 2AV40
Thread Type: 8-UNThread Direction: Right Hand
Class: 2AOverall Length: 6-1/2"
Rockwell Hardness: C35Package Quantity: 4
Material: Alloy steelGrade: B7
Temp. Range (F): 1100Finish: Plain
Thread Size: 1-1/8"-8Includes: (8) 2H Hex Nuts
Meets/Exceeds: ASTM A193Min. Tensile Strength (PSI): 125,000
Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/8-8, Overall Length 6-1/2 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Reviews