Zoro Select
Fully Threaded Stud, 1-1/8"-8, 6 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB71120675-004BX
Zoro # G1252246
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1-1/8"-8
- Overall Length 6 3/4 in
- Material Steel
- Length 6 3/4 in
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Steel, Grade A, Plain Finish U20200.043.7200
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade 2, Zinc Plated Finish 04328
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 316, Plain Finish U55070.016.3600
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Stainless Steel, 316, Plain Finish U55067.025.3600
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Steel, Grade A, Zinc Plated Finish U20300.019.2400
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Plain Finish M20220.080.1000
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 3/4 in, Steel, B16, Plain Finish, 75 PK U22551.075.0375
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 2 3/4 in, Steel, Grade L7, Black Oxide Finish, 100 PK U22320.075.0275
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade A, Black Oxide Finish U20360.075.3600
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Stainless Steel, 18-8, Plain Finish U51070.037.1200
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade 2, Plain Finish 01126
- Zoro Select Fully-Threaded Rods & Studs