PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1-1/8"-8 x 6" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1725507| Mfr #: 2AV36

$45.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725507 Mfr #: 2AV36
Class: 2AMaterial: Alloy steel
Grade: B7Thread Direction: Right Hand
Finish: PlainMin. Tensile Strength (PSI): 125, 000
Item: Fully Threaded StudThread Type: 8-UN
Temp. Range (F): 1100Includes: (8) 2H Hex Nuts
Rockwell Hardness: C35Meets/Exceeds: ASTM A193
Overall Length: 6"Thread Size: 1-1/8"-8
Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Alloy Steel, Grade B7, Finish Plain, Thread Size 1-1/8-8, Overall Length 6 In., Thread Type UP, Thread Direction Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Temp. Range (F) 1100, Rockwell Hardness C35, Meets/Exceeds Meets ASTM A193, Includes (8) 2H Hex Nuts, Package Quantity 4

Product Reviews