1"-8 x 4-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G2173674| Mfr #: 2AB40

$12.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173674 Mfr #: 2AB40
Material: Alloy steelThread Size: 1"-8
Temp. Range (F): 1100Finish: Plain
Rockwell Hardness: C35Class: 2A
Thread Type: UNCGrade: B7
Min. Tensile Strength (PSI): 125, 000Thread Direction: Right Hand
Item: Fully Threaded StudMeets/Exceeds: ASTM A193
Overall Length: 4-1/2"Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 1-8, Overall Length 4 1/2 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4
Save 15%. Sign up for Z-mail.