KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 x 5-1/4" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G0441883| Mfr #: 2AB46

$18.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1"-8
Overall Length: 5-1/4"
Class: 2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441883 Mfr #: 2AB46
Thread Size: 1"-8Overall Length: 5-1/4"
Class: 2AThread Type: UNC
Finish: PlainGrade: B7
Meets/Exceeds: ASTM A193Temp. Range (F): 1100
Rockwell Hardness: C35Item: Fully Threaded Stud
Package Quantity: 4Min. Tensile Strength (PSI): 125,000
Material: Alloy steelThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, Thread Size 1-8, Overall Length 5 1/4 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Reviews