Threaded Stud, B7, Plain, 1/2-13x3-1/4, PK4

VALUE BRAND| Zoro #: G2326694| Mfr #: 2AE42

$5.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326694 Mfr #: 2AE42
Includes: (8) 2H Hex NutsMeets/Exceeds: ASTM A193
Rockwell Hardness: C35Finish: Plain
Thread Type: UNCThread Direction: Right Hand
Thread Size: 1/2"-13Material: Alloy Steel
Temp. Range (F): 1100Item: Fully Threaded Stud
Grade: B7Min. Tensile Strength (PSI): 125, 000
Class: 2AThread Size: 1/2"-13
Overall Length: 3-1/4"Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 1/2-13, Overall Length 3 1/4 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125, 000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Includes (8) 2H Hex Nuts, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.