THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2"-13 x 3" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1625696| Mfr #: 1ZY22

$3.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Meets/Exceeds: ASTM A193
Item: Fully Threaded Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625696 Mfr #: 1ZY22
Thread Type: UNCMeets/Exceeds: ASTM A193
Item: Fully Threaded StudClass: 2A
Thread Size: 1/2"-13Package Quantity: 4
Temp. Range (F): 1100Grade: B7
Overall Length: 3"Thread Direction: Right Hand
Material: Alloy steelFinish: Plain
Rockwell Hardness: C35Min. Tensile Strength (PSI): 125,000
Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, Thread Size 1/2-13, Overall Length 3 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Reviews