1/2"-13 x 5-1/4" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G0263566| Mfr #: 2AE58

$11.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0263566 Mfr #: 2AE58
Item: Fully Threaded StudMin. Tensile Strength (PSI): 125, 000
Thread Size: 1/2"-13Finish: Plain
Grade: B7Thread Direction: Right Hand
Includes: (8) 2H Hex NutsMaterial: Alloy steel
Class: 2ARockwell Hardness: C35
Thread Type: UNCTemp. Range (F): 1100
Meets/Exceeds: ASTM A193Thread Size: 1/2"-13
Overall Length: 5-1/4"Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 1/2-13, Overall Length 5 1/4 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Includes (8) 2H Hex Nuts, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.