Zoro Select
Fully Threaded Stud, 1/2"-13, 5 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB70500500-004BX
Zoro # G1603061
$13.35
20% off
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- Overall Length 5 in
- Material Steel
- Length 5 in
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 5 in, Steel, Grade B7, Black Oxide Finish, 10 PK 5CXA7
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade 2, Zinc Plated Finish 20602
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish U51067.031.3600
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 3/4 in, Steel, Grade 2, Zinc Plated Finish, 100 PK 32370
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Plain Finish M20220.080.1000
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 2 1/4 in, Stainless Steel, 316, Plain Finish, 10 PK 45642
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 8 1/2 in, Steel, Grade B7, Black Oxide Finish, 75 PK U22080.050.0850
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 4 1/2 in, Steel, B16, Plain Finish, 50 PK U22551.087.0450
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 5 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB71250500-004BX
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish 45984
- ZORO SELECT Fully Threaded Rod, #4, 3 ft, Steel, Grade 2, Plain Finish 44220
- Zoro Select Fully-Threaded Rods & Studs