WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Threaded Stud, B7, Plain, 3/4-10x10-1/2, PK4

VALUE BRAND| Zoro #: G2063695| Mfr #: 2AA61

$25.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Size: 3/4"-10
Grade: B7
Overall Length: 10-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2063695 Mfr #: 2AA61
Thread Size: 3/4"-10Grade: B7
Overall Length: 10-1/2"Finish: Plain
Meets/Exceeds: ASTM A193Package Quantity: 4
Class: 2AMin. Tensile Strength (PSI): 125,000
Rockwell Hardness: C35Temp. Range (F): 1100
Item: Fully Threaded StudThread Direction: Right Hand
Thread Type: UNCMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 3/4-10, Overall Length 10 1/2 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Product Reviews