KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 3-1/4" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G0293325| Mfr #: 1ZY96

$7.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Temp. Range (F): 1100
Thread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293325 Mfr #: 1ZY96
Material: Alloy steelTemp. Range (F): 1100
Thread Size: 3/4"-10Package Quantity: 4
Min. Tensile Strength (PSI): 125,000Overall Length: 3-1/4"
Thread Direction: Right HandMeets/Exceeds: ASTM A193
Grade: B7Class: 2A
Finish: PlainItem: Fully Threaded Stud
Rockwell Hardness: C35Thread Type: UNC
Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, Thread Size 3/4-10, Overall Length 3 1/4 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Reviews