3/4"-10 x 3" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1096383| Mfr #: 1ZY94

$5.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Fully Threaded Stud
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1096383 Mfr #: 1ZY94
Thread Size: 3/4"-10Item: Fully Threaded Stud
Thread Type: UNCTemp. Range (F): 1100
Class: 2AGrade: B7
Thread Direction: Right HandMin. Tensile Strength (PSI): 125, 000
Rockwell Hardness: C35Material: Alloy steel
Meets/Exceeds: ASTM A193Finish: Plain
Overall Length: 3"Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 3/4-10, Overall Length 3 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Product Reviews