3/4"-10 x 5-3/4" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1675703| Mfr #: 2AA25

$10.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/4"-10
Grade: B7
Overall Length: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675703 Mfr #: 2AA25
Thread Size: 3/4"-10Grade: B7
Overall Length: 5-3/4"Finish: Plain
Meets/Exceeds: ASTM A193Package Quantity: 4
Class: 2AMin. Tensile Strength (PSI): 125,000
Rockwell Hardness: C35Temp. Range (F): 1100
Item: Fully Threaded StudThread Direction: Right Hand
Thread Type: UNCMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, Thread Size 3/4-10, Overall Length 5 3/4 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Reviews