3/4"-10 x 6-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G0852031| Mfr #: 2AJ60

$15.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852031 Mfr #: 2AJ60
Class: 2AGrade: B7
Thread Direction: Right HandMaterial: Alloy steel
Item: Fully Threaded StudTemp. Range (F): 1100
Includes: (8) 2H Hex NutsThread Type: UNC
Finish: PlainThread Size: 3/4"-10
Min. Tensile Strength (PSI): 125, 000Meets/Exceeds: ASTM A193
Rockwell Hardness: C35Overall Length: 6-1/2"
Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 3/4-10, Overall Length 6 1/2 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Includes (8) 2H Hex Nuts, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.