3/4"-10 x 7-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1067053| Mfr #: 2AA39

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067053 Mfr #: 2AA39
Meets/Exceeds: ASTM A193Rockwell Hardness: C35
Finish: PlainThread Type: UNC
Thread Direction: Right HandThread Size: 3/4"-10
Material: Alloy steelTemp. Range (F): 1100
Item: Fully Threaded StudGrade: B7
Min. Tensile Strength (PSI): 125, 000Class: 2A
Overall Length: 7-1/2"Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 3/4-10, Overall Length 7 1/2 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.