Zoro Select
Fully Threaded Stud, 3/4"-10, 8 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB70750875-004BX
Zoro # G1744845
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/4"-10
- Overall Length 8 3/4 in
- Material Steel
- Length 8 3/4 in
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 18-8, Plain Finish 45532
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish U22180.075.7200
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade B7, Black Oxide Finish U22180.031.9999
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 4 in, Steel, Grade 2, Zinc Plated Finish, 10 PK 32403
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade 2, Plain Finish 01117
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade B7, Black Oxide Finish U22180.056.7200
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 6 3/4 in, Steel, Grade B7M, Black Oxide Finish, 20 PK U22085.112.0675
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/4 in, Steel, Grade B7, Black Oxide Finish, 10 PK 534331G1
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 4 3/4 in, Steel, Grade B7, Black Oxide Finish, 30 PK U22080.112.0475
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 ft, Steel, Grade 2, Plain Finish 1208
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade 2, Plain Finish 01087
- Zoro Select Fully-Threaded Rods & Studs