Zoro Select
Fully Threaded Stud, 5/8"-11, 3 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB70620300-004BX
Zoro # G1643467
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/8"-11
- Overall Length 3 in
- Material Steel
- Length 3 in
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 in, Steel, Grade B7, Black Oxide Finish, 10 PK 534330G1
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.120.1000
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Stainless Steel, 316, Plain Finish 44505
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 18-8, Plain Finish U51067.019.1200
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade 2, Zinc Plated Finish 3158
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 1 3/4 in, Steel, Grade 2, Plain Finish, 25 PK 32399
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 12 in, Steel, Grade 8, Plain Finish, 10 PK 2026050
- ZORO SELECT Fully Threaded Stud, 1"-8, 8 in, Steel, Grade B7M, Black Oxide Finish, 20 PK U22085.100.0800
- ZORO SELECT Fully Threaded Rod, 1-7/8"-8, 16 in, Steel, Grade B7, Black Oxide Finish, 3 PK U22080.187.1600
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 150 PK U22080.050.0450
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Stainless Steel, 316, Plain Finish 45096
- Zoro Select Fully-Threaded Rods & Studs