Zoro Select
Fully Threaded Stud, 5/8"-11, 4 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB70620425-004BX
Zoro # G1935026
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/8"-11
- Overall Length 4 1/4 in
- Material Steel
- Length 4 1/4 in
Explore More Products
- ZORO SELECT Fully Threaded Stud, M6-1mm, 40 mm, Steel, Grade 2, Plain Finish, 25 PK 32439
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 4 in, Stainless Steel, 316, Plain Finish, 10 PK 58541
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 6 ft, Steel, Grade A, Zinc Plated Finish U20300.200.7200
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade 2, Zinc Plated Finish 45967
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade 2, Plain Finish 45241
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 in, Steel, Grade B7, Black Oxide Finish, 100 PK U22080.075.0300
- ZORO SELECT Fully Threaded Stud, 1"-8, 12 in, Steel, Grade 8, Plain Finish, 2 PK 2035578
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.220.1000
- ZORO SELECT Fully Threaded Stud, 1-3/8"-8, 10 1/2 in, Steel, B16, Plain Finish, 8 PK U22551.137.1050
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Zinc Plated Finish U20300.062.3600
- STEELWORKS Threaded Rod, 3/4, 3 ft 11531
- Zoro Select Fully-Threaded Rods & Studs