5/8"-11 x 5" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G0502196| Mfr #: 2AE93

$10.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0502196 Mfr #: 2AE93
Item: Fully Threaded StudMaterial: Alloy steel
Thread Size: 5/8"-11Temp. Range (F): 1100
Includes: (8) 2H Hex NutsGrade: B7
Thread Type: UNCMin. Tensile Strength (PSI): 125, 000
Class: 2AThread Direction: Right Hand
Meets/Exceeds: ASTM A193Rockwell Hardness: C35
Finish: PlainOverall Length: 5"
Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 5/8-11, Overall Length 5 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Includes (8) 2H Hex Nuts, Package 4
Save 15%. Sign up for Z-mail.