20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/8"-11 x 7-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1887925| Mfr #: 2AJ21

$13.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1887925 Mfr #: 2AJ21
Finish: PlainRockwell Hardness: C35
Thread Size: 5/8"-11Min. Tensile Strength (PSI): 125, 000
Item: Fully Threaded StudMeets/Exceeds: ASTM A193
Temp. Range (F): 1100Class: 2A
Material: Alloy steelGrade: B7
Includes: (8) 2H Hex NutsThread Direction: Right Hand
Thread Type: UNCOverall Length: 7-1/2"
Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 5/8-11, Overall Length 7 1/2 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Includes (8) 2H Hex Nuts, Package 4
Save 15%. Sign up for Z-mail.