7/8"-9 x 10-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1331321| Mfr #: 2AB28

$29.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Fully Threaded Stud
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1331321 Mfr #: 2AB28
Material: Alloy steelThread Size: 7/8"-9
Finish: PlainRockwell Hardness: C35
Grade: B7Item: Fully Threaded Stud
Min. Tensile Strength (PSI): 125, 000Thread Type: UNC
Meets/Exceeds: ASTM A193Thread Direction: Right Hand
Class: 2ATemp. Range (F): 1100
Overall Length: 10-1/2"Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 7/8-9, Overall Length 10 1/2 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Product Reviews