JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-9 x 3-1/2" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1105352| Mfr #: 2AA73

$7.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105352 Mfr #: 2AA73
Thread Type: UNCItem: Fully Threaded Stud
Class: 2AMaterial: Alloy steel
Finish: PlainTemp. Range (F): 1100
Rockwell Hardness: C35Thread Size: 7/8"-9
Min. Tensile Strength (PSI): 125, 000Meets/Exceeds: ASTM A193
Grade: B7Thread Direction: Right Hand
Overall Length: 3-1/2"Country of Origin (subject to change): Multiple

Product Description

Fully Threaded Stud, Thread Size 7/8-9, Overall Length 3 1/2 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.