7/8"-9 x 5" Plain Alloy Steel Fully Threaded Studs, 4 pk.

VALUE BRAND| Zoro #: G1853731| Mfr #: 2AA85

$11.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Direction: Right Hand
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853731 Mfr #: 2AA85
Thread Type: UNCThread Direction: Right Hand
Material: Alloy steelOverall Length: 5"
Rockwell Hardness: C35Package Quantity: 4
Class: 2AGrade: B7
Temp. Range (F): 1100Finish: Plain
Thread Size: 7/8"-9Meets/Exceeds: ASTM A193
Min. Tensile Strength (PSI): 125,000Country of Origin (subject to change): Multiple

Description

Fully Threaded Stud, Thread Size 7/8-9, Overall Length 5 In, Alloy Steel, Plain Finish, UNC Thread Type, Grade B7, Right Hand Thread Direction, Class 2A, Min Tensile Strength 125,000 PSI, Rockwell Hardness C35, Temp Range 1100 F, Meets ASTM A193, Package 4

Reviews