Zoro Select
Fully Threaded Stud, 7/8"-9, 9 1/2 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB70870950-004BX
Zoro # G0424313
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 7/8"-9
- Overall Length 9 1/2 in
- Material Steel
- Length 9 1/2 in
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Plain Finish M20200.120.1000
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 1/2 in, Steel, Grade 2, Zinc Plated Finish, 25 PK 32429
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Stainless Steel, 316, Plain Finish U55070.125.7200
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70620450-004BX
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 1/4 in, Steel, Grade B7M, Black Oxide Finish, 100 PK U22085.062.0425
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Steel, Grade A, Zinc Plated Finish U20300.011.2400
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Stainless Steel, 316, Plain Finish U55067.087.3600
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 12 in, Steel, Grade 8, Plain Finish, 10 PK 2026050
- ZORO SELECT Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 8.8, Plain Finish M20220.390.1000
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK 75T10L550TFE10R20N
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 2 in, Stainless Steel, 18-8, Plain Finish, 5 PK 45672
- Zoro Select Fully-Threaded Rods & Studs