Zoro Select
Fully Threaded Stud, 7/8"-9, 9 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB70870900-004BX
Zoro # G1126535
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 7/8"-9
- Overall Length 9 in
- Material Steel
- Length 9 in
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 1 1/2 in, Steel, Grade 2, Zinc Plated Finish, 25 PK 45680
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 in, Steel, Grade 2, Plain Finish, 50 PK 32378
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 316, Plain Finish 11118
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish 45089
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Brass, Not Graded, Plain Finish BR.51601803.PL.DAR
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Stainless Steel, 18-8, Plain Finish U51070.043.3600
- ZORO SELECT Fully Threaded Stud, 1"-8, 9 in, Steel, Grade B7, Black Oxide Finish, 20 PK U22080.100.0900
- ZORO SELECT Fully Threaded Stud, 8-32, 3 in, Stainless Steel, 316, Plain Finish, 10 PK 58544
- ZORO SELECT Fully Threaded Stud, 10-32, 2 in, Brass, Not Graded, Plain Finish, 25 PK ZBR.010032200.PL.DAR.GR050
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 in, Steel, Grade 2, Plain Finish 45242
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 10 ft, Steel, Grade A, Zinc Plated Finish U20365.050.8888
- Zoro Select Fully-Threaded Rods & Studs