Threshold, Fluted Top, 3 ft., Bronze

VALUE BRAND| Zoro #: G1627211| Mfr #: 483BR-36

$244.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1627211 Mfr #: 483BR-36
Includes: #10 x 1-1/2" Solid Brass Wood ScrewsStandards: UL Classified UL10C
Item: ThresholdHeight: 7/8"
Material: BronzeThickness: 0.100"
Color: BrownADA Compliant: ADA Compliant
Surface Type: Fluted TopWidth: 3-1/2"
Fits Door Width: 36"Length: 3 ft.
Finish: BronzeCountry of Origin (subject to change): United States

Product Description

From Value Brand, use this 0.100" threshold to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. It is made of bronze material. The dimensions are 7/8" tall by 3-1/2" wide by 3 ft. long. This threshold comes in a brown color with a bronze finish.

Product Reviews

Save 15%. Sign up for Z-mail.