PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Threshold, Fluted Top, 3 ft., Dark Bronze

VALUE BRAND| Zoro #: G0359301| Mfr #: 653DKB-36

$54.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0359301 Mfr #: 653DKB-36
ADA Compliant: ADA CompliantSurface Type: Fluted Top
Material: aluminumStandards: UL Classified UL10C, ANSI/BHMA Certified A156.21
Item: ThresholdWidth: 5-1/2"
Height: 1/2"Includes: #10 x 1-1/2" FH Zinc Plated Wood Screws
Thickness: 0.125"Material: aluminum
Finish: Dark BronzeIncludes: #10 x 1-1/2" FH Zinc Plated Wood Screws
Fits Door Width: 36"Length: 3 ft.
Color: BrownCountry of Origin (subject to change): United States

Product Description

From Value Brand, use this 0.125" threshold to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. The dimensions are 1/2" tall by 5-1/2" wide by 3 ft. long. It is made of aluminum material. This threshold comes in a brown color with a dark bronze finish.

Product Reviews