Threshold, Fluted Top, 4 ft., Aluminum Mill

VALUE BRAND| Zoro #: G2109877| Mfr #: 653-48

$52.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109877 Mfr #: 653-48
Includes: #10 x 1-1/2" FH Zinc Plated Wood ScrewsStandards: UL Classified UL10C, ANSI/BHMA Certified A156.21
Item: ThresholdHeight: 1/2"
Material: AluminumThickness: 0.125"
ADA Compliant: ADA CompliantSurface Type: Fluted Top
Width: 5-1/2"Material: Aluminum
Finish: Aluminum MillIncludes: #10 x 1-1/2" FH Zinc Plated Wood Screws
Fits Door Width: 48"Length: 4 ft.
Color: SilverCountry of Origin (subject to change): United States

Product Description

Properly seal openings of windows and keep the cold weather out with this 0.125" threshold from Value Brand. It is made of aluminum material. This threshold comes in a silver color with an aluminum mill finish. The dimensions are 1/2" tall by 5-1/2" wide by 4 ft. long.

Product Reviews

Save 15%. Sign up for Z-mail.