20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Threshold, Fluted Top, 4 ft., Bronze

VALUE BRAND| Zoro #: G1608433| Mfr #: 483BR-48

$324.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1608433 Mfr #: 483BR-48
Includes: #10 x 1-1/2" Solid Brass Wood ScrewsStandards: UL Classified UL10C
Item: ThresholdHeight: 7/8"
Material: BronzeThickness: 0.100"
Color: BrownADA Compliant: ADA Compliant
Surface Type: Fluted TopWidth: 3-1/2"
Fits Door Width: 48"Length: 4 ft.
Finish: BronzeCountry of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this 0.100" threshold from Value Brand. The dimensions are 7/8" tall by 3-1/2" wide by 4 ft. long. This threshold comes in a brown color with a bronze finish. It is made of bronze material.

Product Reviews

Save 15%. Sign up for Z-mail.