Threshold, Smooth/Fluted Top, 3 ft.

VALUE BRAND| Zoro #: G0869303| Mfr #: 803VDKB-36

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0869303 Mfr #: 803VDKB-36
Includes: #10 x 1-1/2" FH Zinc Plated Wood ScrewsStandards: UL Classified UL10C, ANSI/BHMA Certified A156.21
Finish: Dark BronzeInsert Material: Vinyl
Insert Color: GrayItem: Threshold
Height: 1"Length: 3 ft.
Material: AluminumThickness: 0.105"
Color: BrownADA Compliant: ADA Compliant
Fits Door Width: 36"Surface Type: Smooth/Fluted Top
Width: 5"Country of Origin (subject to change): United States

Product Description

Threshold, Surface Type Smooth/Fluted Top, Dark Bronze Finish, Color Brown, Width 5 In., Height 1 In., Length 3 ft., Fits Door Width 36 In., Thickness 0.105 In., Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards UL Classified UL10C, ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. FH Zinc Plated Wood Screws

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.