National Guard
Threshold, Smooth/Fluted Top, 4 ft.
Mfr # 804VDKB-48
Zoro # G0755772
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 5 in
- Material Aluminum
- ADA Compliant ADA Compliant
- Flange Height 7/8"
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. 804VDKB-72
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. 804V-72
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. 804VDKB-36
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W 813DKB-72
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W 713DKB-48
- NATIONAL GUARD Door Bumper Threshold, Smooth Top, 4 ft. 950V-4
- NATIONAL GUARD Products 1/2" x 4-1/8" x 72" Thermal Break Bumper Seal Threshold Vinyl with 10-24 Machine Screw / Le 8433V72SSMS/LA
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W 513HDDKB-36
- NATIONAL GUARD Products 1/2"x x5" x 72" ADA Compliant Bumper Threshold with Silicone Seal 950VDKBS72
- M-D Threshold Replacement Insert, 36 in L, 2 in W, Vinyl, Gray 13466
- NATIONAL GUARD Door Threshold, Fluted Top, 48 in L, 5 in W 8425-48
- National Guard Door Bottoms, Thresholds & Seals