Threshold, Smooth/Fluted Top, 6 ft.

VALUE BRAND| Zoro #: G1677794| Mfr #: 804V-72

$73.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1677794 Mfr #: 804V-72
Includes: #10 x 1-1/2" FH Zinc Plated Wood ScrewsHeight: 7/8"
Insert Color: GrayInsert Material: Vinyl
Standards: UL Classified UL10C, ANSI/BHMA Certified A156.21Item: Threshold
Fits Door Width: 36" Pairs DoorFinish: Aluminum Mill
Material: aluminumADA Compliant: ADA Compliant
Width: 5"Surface Type: Smooth/Fluted Top
Color: silverLength: 6 ft.
Thickness: 0.105"Country of Origin (subject to change): United States

Product Description

Stop energy-wasting air leaks around entry doors by installing this 0.105" threshold from Value Brand. It is made of aluminum material. It has a gray, vinyl insert. The dimensions are 7/8" tall by 5" wide by 6 ft. long. This threshold comes in a silver color with an aluminum mill finish.

Product Reviews