JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Threshold, Smooth/Fluted Top, 6 ft.

VALUE BRAND| Zoro #: G0803573| Mfr #: 804VDKB-72

$103.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0803573 Mfr #: 804VDKB-72
Finish: Dark BronzeMaterial: Aluminum
Standards: UL Classified UL10C, ANSI/BHMA Certified A156.21Width: 5"
Thickness: 0.105"ADA Compliant: ADA Compliant
Surface Type: Smooth/Fluted TopItem: Threshold
Insert Color: GrayColor: BROWN
Insert Material: VinylIncludes: #10 x 1-1/2" FH Zinc Plated Wood Screws
Fits Door Width: 36" Pairs DoorLength: 6 ft.
Height: 7/8"Country of Origin (subject to change): United States

Product Description

From Value Brand, use this 0.105" threshold to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. It has a gray, vinyl insert. It is made of aluminum material. The dimensions are 7/8" tall by 5" wide by 6 ft. long. This threshold comes in a brown color with a dark bronze finish.

Product Reviews

Save 15%. Sign up for Z-mail.