THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5

VALUE BRAND| Zoro #: G0678693| Mfr #: 4082

$25.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Passivated
Item: Thumb Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678693 Mfr #: 4082
Basic Material: Stainless SteelFastener Finish: Passivated
Item: Thumb NutNut Standards: ASTM 581/582
Material Grade: 18-8Base Height: 1/4"
Base Dia.: 3/8"Fastener Thread Type: UNC (Coarse)
Nut Height: 7/16"Head Dia.: 1/2"
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Round Knurled Thumb NutHead Height: 3/16"
Dia./Thread Size: #10-24Country of Origin (subject to change): United States

Description

Thumb Nut, Nut Style Round Knurled Thumb Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Passivated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC (Coarse), Nut Height 7/16 In., Head Height 3/16 In., Head Dia. 1/2 In., Base Height 1/4 In., Base Dia. 3/8 In., Nut Standards ASTM 581/582, Package Quantity 5

Reviews