Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5

VALUE BRAND| Zoro #: G1038737| Mfr #: 7223SS

$22.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1038737 Mfr #: 7223SS
Basic Material: Stainless SteelSystem of Measurement: Inch
Material Grade: 18-8Fastener Thread Type: UNC
Nut Standards: ASTM 581/582Fastener Finish: Passivated
Fastener Thread Direction: Right HandItem: Thumb Nut
Nut Style: Hex Thumb NutHead Height: 5/32"
Head Dia.: -Fastener Thread Length: 0.344"
Width Across Flats: 1/2"Dia./Thread Size: #10-24
Base Height: 3/16"Base Dia.: 13/32"
Country of Origin (subject to change): United States

Product Description

Thumb Nut, Nut Style Hex Thumb Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Passivated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 11/32 In., Fastener Thread Length 0.344 In., Head Height 5/32 In., Head Dia. -, Base Height 3/16 In., Base Dia. 13/32 In., Nut Standards ASTM 581/582, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.