Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5

VALUE BRAND| Zoro #: G1215636| Mfr #: 4088

$33.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215636 Mfr #: 4088
Basic Material: Stainless SteelSystem of Measurement: Inch
Material Grade: 18-8Fastener Thread Type: UNC
Nut Standards: ASTM 581/582Fastener Finish: Passivated
Fastener Thread Direction: Right HandItem: Thumb Nut
Nut Style: Round Knurled Thumb NutBase Dia.: 3/8"
Head Height: 3/16"Head Dia.: 1"
Dia./Thread Size: #10-32Base Height: 1/4"
Country of Origin (subject to change): United States

Product Description

Thumb Nut, Nut Style Round Knurled Thumb Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Passivated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNC, Nut Height 7/16 In., Head Height 3/16 In., Head Dia. 1 In., Base Height 1/4 In., Base Dia. 3/8 In., Nut Standards ASTM 581/582, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.