Thumb Nut, 1/4-20, Steel, Black Oxide

VALUE BRAND| Zoro #: G1555224| Mfr #: Z0276

$3.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Basic Material: Steel
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555224 Mfr #: Z0276
Fastener Thread Type: UNC (Coarse)Basic Material: Steel
Fastener Finish: Black OxideHead Height: 7/32"
Fastener Thread Direction: Right HandNut Style: Check Nut
Dia./Thread Size: 1/4"-20Item: Thumb Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Thumb Nut, Nut Style Check Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Head Height 7/32 In.

Reviews