Thumb Nut, 3/8-16, Gr 18-8, SS, Passivtd, PK5

VALUE BRAND |Zoro #: G1381484|Mfr #: 7218SS

$22.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1381484 Mfr #: 7218SS
Basic Material: Stainless SteelSystem of Measurement: Inch
Material Grade: 18-8Fastener Thread Type: UNC
Nut Standards: ASTM 581/582Fastener Finish: Passivated
Fastener Thread Direction: Right HandItem: Thumb Nut
Nut Style: Round Knurled Thumb NutFastener Thread Length: 0.469"
Dia./Thread Size: 3/8"-16Base Height: 1/4"
Base Dia.: 5/8"Head Height: 7/32"
Head Dia.: 3/4"Country of Origin (subject to change): United States

Product Description

Thumb Nut, Nut Style Round Knurled Thumb Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Passivated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Nut Height 15/32 In., Fastener Thread Length 0.469 In., Head Height 7/32 In., Head Dia. 3/4 In., Base Height 1/4 In., Base Dia. 5/8 In., Nut Standards ASTM 581/582, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.