Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5

VALUE BRAND| Zoro #: G2450436| Mfr #: 7220SS

$18.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2450436 Mfr #: 7220SS
Basic Material: Stainless SteelSystem of Measurement: Inch
Material Grade: 18-8Fastener Thread Type: UNC
Nut Standards: ASTM 581/582Fastener Finish: Passivated
Fastener Thread Direction: Right HandItem: Thumb Nut
Nut Style: Hex Thumb NutHead Dia.: -
Fastener Thread Length: 0.250"Width Across Flats: 5/16"
Dia./Thread Size: #4-40Base Height: 1/8"
Base Dia.: 1/4"Head Height: 1/8"
Country of Origin (subject to change): United States

Product Description

Thumb Nut, Nut Style Hex Thumb Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Passivated, Fastener Thread Direction Right Hand, Dia./Thread Size #4-40, Fastener Thread Type UNC, Width Across Flats 5/16 In., Nut Height 1/4 In., Fastener Thread Length 0.250 In., Head Height 1/8 In., Head Dia. -, Base Height 1/8 In., Base Dia. 1/4 In., Nut Standards ASTM 581/582, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.