20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5

VALUE BRAND| Zoro #: G2257157| Mfr #: 4078

$22.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257157 Mfr #: 4078
Basic Material: Stainless SteelSystem of Measurement: Inch
Material Grade: 18-8Fastener Thread Type: UNC
Nut Standards: ASTM 581/582Fastener Finish: Passivated
Fastener Thread Direction: Right HandItem: Thumb Nut
Nut Style: Round Knurled Thumb NutHead Height: 1/8"
Head Dia.: 1/2"Dia./Thread Size: #8-32
Base Height: 1/4"Base Dia.: 5/16"
Country of Origin (subject to change): United States

Product Description

Thumb Nut, Nut Style Round Knurled Thumb Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Passivated, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Nut Height 3/8 In., Head Height 1/8 In., Head Dia. 1/2 In., Base Height 1/4 In., Base Dia. 5/16 In., Nut Standards ASTM 581/582, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.